Impact wheel sockets for easy access
Plastic protection on socket walls to ensure protection of the rims
Plastic protection inside the socket to ensure protection of wheel nuts
Length: 85 mm, for deep access
Drive: 1/2"
Black phosphate finish
High performance steel
Hardness: 40-48 HRC
T: 23.5mm
D1: 28.3mm
D2: 29.8mm
L: 85mm
Weight: 235g