BAHCO

BAHCO Waterpomptang 250mm

  • ERIKS:11872432
  • Manufacturer:7314150117154
Image 1
Save to list

€17.24/ pieceexcl. VAT

€20.86incl. VAT

20 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
2971G
Type
Water Pump Pliers
Length
250 mm
Max. cheeks opening
35 mm
Material
High-performance alloy steel
Capacity
35 mm
Jaw length
40 mm
Number of positions
6
Hinge
Box Joint
Surface treatment
Phosphate finish
Surface protection
Phosphate finish
Grip design
2-Component
Head width
40 mm
Head height
13 mm
Weight
360 g