Products
Brands
About Eriks
Customer service
BE - English
Home
Water pump wrenches type no. 2...
Water pump wrenches type no. 2971G
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Length [mm]
250
1
Max. cheeks opening [mm]
35
1
Material
High-performance alloy steel
1
Log in to see your specific pricing.
Log in
1
of
Water pump wrenches type no. 2971G
Product
Length [mm]
Max. cheeks opening [mm]
Material
Available
Price
excl. VAT
Product
Length [mm]
Max. cheeks opening [mm]
Material
Available
Price
excl. VAT
Waterpomptang 250mm
250
35
High-performance alloy steel
€17.24
/
piece
Log in