BAHCO

BAHCO Vulschraper 140mm

  • ERIKS:14520318
  • Manufacturer:8413345029889
Image 1
Image 2
Image 1
Image 2
Save to list

€6.44/ pieceexcl. VAT

€7.79incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
2190
Type
Filling Scraper
Length
245 mm
Weight
160 g
Material
Carbon steel
Blade width
140
Type
Scrapers