Products
Brands
About Eriks
Customer service
BE - English
Home
All product categories
Scrapers, 2190 Series, Carbon ...
Scrapers, 2190 Series, Carbon steel
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Length [mm]
245
1
Weight [g]
160
1
Material
Carbon steel
1
Blade width
Type
Log in to see your specific pricing.
Log in
1
of
Scrapers, 2190 Series, Carbon steel
Product
Length [mm]
Weight [g]
Material
Available
Price
excl. VAT
Product
Length [mm]
Weight [g]
Material
Available
Price
excl. VAT
Vulschraper 140mm
245
160
Carbon steel
€6.44
/
piece
Log in