BAHCO TAHBE-8620S SCHRDR ERGO PH2 VDE TAH tbv werken op hoogte
- ERIKS:14265504
- Manufacturer:7314150308330
- For Phillips screws
- For working on live equipment, up to 1000 V
- Point with phosphate finish
- Three-component handle developed according to the scientific ERGO™ process
- Soft material with ribbed surface provides superior grip and greater power transmission
- Flat surface prevents rolling
- High-alloy quality steel blade
- Standards: ISO 8764, IEC 60900, VDE certificate
- Suitable for working at height
- Permanent wire loop made of Kevlar textile ensures ergonomics and full functionality for the user
- For working on live equipment, up to 1000 V
- Three-component handle for maximum user comfort
- Indelible colour coding at both ends of the handle for easy selection of the correct screwdriver
- In line with DROPS Best Practices