BAHCO

Phillips VDE screwdriver with Kevlar cord type TAHBE-86S

  • For Phillips screws
  • For working on live equipment, up to 1000 V
  • Point with phosphate finish
  • Three-component handle developed according to the scientific ERGO™ process
  • Soft material with ribbed surface provides superior grip and greater power transmission
  • Flat surface prevents rolling
  • High-alloy quality steel blade
  • Standards: ISO 8764, IEC 60900, VDE certificate
  • Suitable for working at height
  • Permanent wire loop made of Kevlar textile ensures ergonomics and full functionality for the user
  • For working on live equipment, up to 1000 V
  • Three-component handle for maximum user comfort
  • Indelible colour coding at both ends of the handle for easy selection of the correct screwdriver
  • In line with DROPS Best Practices
Image 1
2 of Phillips VDE screwdriver with Kevlar cord type TAHBE-86S
ProductAvailablePriceexcl. VAT