




€74.83/ pieceexcl. VAT
€90.54incl. VAT
4 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 894M |
Type | Single Open End Wrench |
Model | Metric |
Single wrench model | Yes |
Wrench width | 70 mm |
Length | 573 mm |
VDE tested | No |
Low spark model | No |
Material | Alloy Steel |
Weight | 2270 g |
Norm | DIN 894 |
Wrench size small | 70 mm |
Thickness | 20 |