| Single Open End Wrench, 894M Series, 70 mm Size, Alloy Steel, 573 mm LG | Metric | Yes | 70 | | €74.83/piece |
| Single Open End Wrench, 894M Series, 50 mm Size, Alloy Steel, 413 mm LG | Metric | Yes | 50 | | €32.10/piece |
| Single Open End Wrench, 894M Series, 55 mm Size, Alloy Steel, 457 mm LG | Metric | Yes | 55 | | €37.92/piece |
| Single Open End Wrench, 894M Series, 41 mm Size, Alloy Steel, 343 mm LG | Metric | Yes | 41 | | €21.08/piece |
| Single Open End Wrench, 894M Series, 36 mm Size, Alloy Steel, 303 mm LG | Metric | Yes | 36 | | €14.95/piece |
| Single Open End Wrench, 894M Series, 60 mm Size, Alloy Steel, 492 mm LG | Metric | Yes | 60 | | €48.54/piece |
| Single Open End Wrench, 894M Series, 65 mm Size, Alloy Steel, 528 mm LG | Metric | Yes | 65 | | €58.23/piece |
| Single Open End Wrench, 894M Series, 24 mm Size, Alloy Steel, 216 mm LG | Metric | Yes | 24 | | €7.76/piece |
| Single Open End Wrench, 894M Series, 75 mm Size, Alloy Steel, 608 mm LG | Metric | Yes | 75 | | €106.53/piece |
| Single Open End Wrench, 894M Series, 46 mm Size, Alloy Steel, 378 mm LG | Metric | Yes | 46 | | €26.23/piece |
| Single Open End Wrench, 894M Series, 17 mm Size, Alloy Steel, 158 mm LG | Metric | Yes | 17 | | €4.25/piece |
| Single Open End Wrench, 894M Series, 13 mm Size, Alloy Steel, 125 mm LG | Metric | Yes | 13 | | €3.87/piece |
| Single Open End Wrench, 894M Series, 85 mm Size, Alloy Steel, 690 mm LG | Metric | Yes | 85 | | €153.48/piece |
| Single Open End Wrench, 894M Series, 30 mm Size, Alloy Steel, 262 mm LG | Metric | Yes | 30 | | €10.42/piece |
| Single Open End Wrench, 894M Series, 10 mm Size, Alloy Steel, 106 mm LG | Metric | Yes | 10 | | €3.64/piece |
| Single Open End Wrench, 894M Series, 80 mm Size, Alloy Steel, 644 mm LG | Metric | Yes | 80 | | €125.73/piece |
| Single Open End Wrench, 894M Series, 110 mm Size, Alloy Steel, 1000 mm LG | Metric | Yes | 110 | | €388.50/piece |
| Single Open End Wrench, 894M Series, 8 mm Size, Alloy Steel, 94 mm LG | Metric | Yes | 8 | | €3.64/piece |
| Single Open End Wrench, 894M Series, 19 mm Size, Alloy Steel, 171 mm LG | Metric | Yes | 19 | | €4.48/piece |
| Single Open End Wrench, 894M Series, 14 mm Size, Alloy Steel, 140 mm LG | Metric | Yes | 14 | | €3.88/piece |
| Single Open End Wrench, 894M Series, 115 mm Size, Alloy Steel, 1000 mm LG | Metric | Yes | 115 | | €440.62/piece |
| Single Open End Wrench, 894M Series, 100 mm Size, Alloy Steel, 850 mm LG | Metric | Yes | 100 | | €266.18/piece |
| Single Open End Wrench, 894M Series, 27 mm Size, Alloy Steel, 240 mm LG | Metric | Yes | 27 | | €8.81/piece |
| Single Open End Wrench, 894M Series, 12 mm Size, Alloy Steel, 125 mm LG | Metric | Yes | 12 | | €3.67/piece |
| Single Open End Wrench, 894M Series, 22 mm Size, Alloy Steel, 195 mm LG | Metric | Yes | 22 | | €5.64/piece |