BAHCO

BAHCO Single Open End Wrench, 894M Series, 7 mm Size, Alloy Steel, 78 mm LG

  • ERIKS:23070040
  • Manufacturer:7314151833008
Image 1
Image 2
Image 1
Image 2
Save to list

€3.64/ pieceexcl. VAT

€4.40incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
894M
Type
Single Open End Wrench
Model
Metric
Single wrench model
Yes
Wrench width
7 mm
Length
78 mm
VDE tested
No
Low spark model
No
Material
Alloy Steel
Weight
10 g
Norm
DIN 894
Wrench size small
7 mm
Thickness
3.2