




€21.08/ pieceexcl. VAT
€25.51incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 894M |
Type | Single Open End Wrench |
Model | Metric |
Single wrench model | Yes |
Wrench width | 38 mm |
Length | 305 mm |
VDE tested | No |
Low spark model | No |
Material | Alloy Steel |
Weight | 420 g |
Norm | DIN 894 |
Wrench size small | 38 mm |
Thickness | 13 |