BAHCO

BAHCO Single Open End Wrench, 894M Series, 17 mm Size, Alloy Steel, 158 mm LG

  • ERIKS:23070025
  • Manufacturer:7314151833091
Image 1
Image 2
Image 1
Image 2
Save to list

€4.25/ pieceexcl. VAT

€5.14incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
894M
Type
Single Open End Wrench
Model
Metric
Single wrench model
Yes
Wrench width
17 mm
Length
158 mm
VDE tested
No
Low spark model
No
Material
Alloy Steel
Weight
55 g
Norm
DIN 894
Wrench size small
17 mm
Thickness
6