BAHCO

BAHCO Single Open End Wrench, 894M Series, 100 mm Size, Alloy Steel, 850 mm LG

  • ERIKS:23070015
  • Manufacturer:7314151833305
Image 1
Image 2
Image 1
Image 2
Save to list

€266.18/ pieceexcl. VAT

€322.08incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
894M
Type
Single Open End Wrench
Model
Metric
Single wrench model
Yes
Wrench width
100 mm
Length
850 mm
VDE tested
No
Low spark model
No
Material
Alloy Steel
Weight
5530 g
Norm
DIN 894
Wrench size small
100 mm
Thickness
28