






€10.61/ pieceexcl. VAT
€12.84incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 3625RM |
Type | Rubber Mallets |
Weight | 460 g |
Diameter | 65 mm |
Length | 350 mm |
Material stick | Wood |
Non-rebound | No |
Low spark model | No |
Material | Rubber |
Model | Rubber hammer |
Antimagnetic | No |