Products
Brands
About Eriks
Customer service
BE - English
Home
Rubber Mallets
Rubber Mallets
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Weight [g]
460
1
Diameter [mm]
65
1
Material
Rubber
1
Model
Log in to see your specific pricing.
Log in
1
of
Rubber Mallets
Product
Weight [g]
Diameter [mm]
Length [mm]
Available
Price
excl. VAT
Product
Weight [g]
Diameter [mm]
Length [mm]
Available
Price
excl. VAT
Rubber Mallets, 3625RM Series, Rubber Head, Wood Handle, 65 mm Dia., 350 mm LG, 460 g WT
460
65
350
€10.61
/
piece
Log in