




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 1300Z |
Type | Offset Double Ring End Wrench |
Model | Inch |
Wrench width | 7/8 x 15/16 in |
Type | Offset Double Ring End Wrench |
Cranked | 15° |
VDE tested | No |
Single wrench model | No |
Length | 334 mm |
Low spark model | No |
Material | High-performance alloy steel |
Isolation protection 1000 V | No |
Weight | 410 g |