| Offset Double Ring End Wrench, 1300Z Series, High-performance alloy steel, 352 mm LG, 15/16 x 1" WD | Inch | 15/16 x 1 | 352 | | This product is no longer offered |
| Offset Double Ring End Wrench, 1300Z Series, High-performance alloy steel, 258 mm LG, 19/32 x 11/16" WD | Inch | 19/32 x 11/16 | 258 | | This product is no longer offered |
| Offset Double Ring End Wrench, 1300Z Series, High-performance alloy steel, 300 mm LG, 25/32 x 13/16" WD | Inch | 25/32 x 13/16 | 300 | | This product is no longer offered |
| Offset Double Ring End Wrench, 1300Z Series, High-performance alloy steel, 193 mm LG, 3/8 x 7/16" WD | Inch | 3/8 x 7/16 | 193 | | This product is no longer offered |
| Offset Double Ring End Wrench, 1300Z Series, High-performance alloy steel, 334 mm LG, 7/8 x 15/16" WD | Inch | 7/8 x 15/16 | 334 | | This product is no longer offered |
| Offset Double Ring End Wrench, 1300Z Series, High-performance alloy steel, 380 mm LG, 1 x 1.1/8" WD | Inch | 1 x 1.1/8 | 380 | | This product is no longer offered |
| Offset Double Ring End Wrench, 1300Z Series, High-performance alloy steel, 220 mm LG, 1/2 x 9/16" WD | Inch | 1/2 x 9/16 | 220 | | This product is no longer offered |
| Offset Double Ring End Wrench, 1300Z Series, High-performance alloy steel, 156 mm LG, 1/4 x 5/16" WD | Inch | 1/4 x 5/16 | 156 | | This product is no longer offered |
| Offset Double Ring End Wrench, 1300Z Series, High-performance alloy steel, 268 mm LG, 5/8 x 3/4" WD | Inch | 5/8 x 3/4 | 268 | | This product is no longer offered |