BAHCO

BAHCO Mitre saw precision ProfCut 500mm

  • ERIKS:23082444
  • Manufacturer:7311518264291
Image 1
Precision mitre saw

Design: Universal serration. Hardened teeth and particularly sturdy blade shape to suit the back saw. With 2-component plastic handle.

Application: For sawing hard wood and thin profiles, ideal for use with mitre boxes.

Save to list

€37.24/ pieceexcl. VAT

€45.06incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Hand saws and saw frames
Length
500 mm
Number of teeth per inch
9/10