Products
Brands
About Eriks
Customer service
BE - English
Home
Precision handsaw type no. PC-...
Precision handsaw type no. PC-20-PRC
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Type
Hand saws and saw frames
1
Length [mm]
500
1
Number of teeth per inch
9/10
1
Log in to see your specific pricing.
Log in
1
of
Precision handsaw type no. PC-20-PRC
Product
Type
Length [mm]
Number of teeth per inch
Available
Price
excl. VAT
Product
Type
Length [mm]
Number of teeth per inch
Available
Price
excl. VAT
Mitre saw precision ProfCut 500mm
Hand saws and saw frames
500
9/10
€37.24
/
piece
Log in