BAHCO

BAHCO Impact Socket anti-theft for Hyundai and KIA 21mm

  • ERIKS:14099225
  • Manufacturer:7314150403271
Image 1
Image 2
Image 1
Image 2
Special impact socket for removing the flower pattern bolts on Hyundai and KIA vehicles
Plastic protection on socket walls to ensure protection of the rims
Plastic protection inside the socket to ensure protection of wheel nuts
Length: 85 mm, for deep access
Drive: 1/2"
Black phosphate finish
High performance alloy steel
Hardness: 40-48 HRC

D1: 30mm
D2: 12mm
L: 85mm
Weight: 257g
Save to list

€18.50/ pieceexcl. VAT

€22.39incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Drive size
1/2"
Connection size
12.5 mm