BAHCO

Impact Socket anti-theft for Hyundai and KIA

Special impact socket for removing the flower pattern bolts on Hyundai and KIA vehicles
Plastic protection on socket walls to ensure protection of the rims
Plastic protection inside the socket to ensure protection of wheel nuts
Length: 85 mm, for deep access
Drive: 1/2"
Black phosphate finish
High performance alloy steel
Hardness: 40-48 HRC

D1: 30mm
D2: 12mm
L: 85mm
Weight: 257g
Image 1
Image 2
Image 1
Image 2
  • 1
1 of Impact Socket anti-theft for Hyundai and KIA
ProductDrive sizeAvailablePriceexcl. VAT