BAHCO

BAHCO Flat Combination Wrench, SBS20 Series, High-performance alloy steel, 232 mm LG, 20 mm WD, SBS20-9

  • ERIKS:23933176
  • Manufacturer:7314153009135
Image 1
Image 2
Image 1
Image 2
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
SBS20
Type
Flat Combination Wrench
Model
Metric
Wrench width
20 mm
Length
232 mm
Low spark model
No
Material
High-performance alloy steel
Weight
150 g