| Flat Combination Wrench, SBS20 Series, High-performance alloy steel, 178 mm LG, 16 mm WD | Metric | 16 | 178 | | This product is no longer offered |
| Flat Combination Wrench, SBS20 Series, High-performance alloy steel, 135 mm LG, 11 mm WD | Metric | 11 | 135 | | This product is no longer offered |
| Combination spanner - 30mm | Metric | 30 | | | This product is no longer offered |
| Flat Combination Wrench, SBS20 Series, High-performance alloy steel, 232 mm LG, 20 mm WD, SBS20-20 | Metric | 20 | 232 | | This product is no longer offered |
| Combination spanner - 32mm | Metric | 32 | | | This product is no longer offered |
| Flat Combination Wrench, SBS20 Series, High-performance alloy steel, 232 mm LG, 20 mm WD, SBS20-9 | Metric | 20 | 232 | | This product is no longer offered |
| Combination spanner - 6mm | Metric | 6 | | | This product is no longer offered |
| Flat Combination Wrench, SBS20 Series, High-performance alloy steel, 18 mm WD | Metric | 18 | | | This product is no longer offered |
| Combination spanner - 10mm | Metric | 10 | | | This product is no longer offered |
| Combination spanner - 17mm | Metric | 17 | | | This product is no longer offered |