BAHCO

BAHCO Flat Combination Wrench, SBS20 Series, High-performance alloy steel, 135 mm LG, 11 mm WD

  • ERIKS:23933178
  • Manufacturer:7314153009159
Image 1
Image 2
Image 1
Image 2
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
SBS20
Type
Flat Combination Wrench
Model
Metric
Wrench width
11 mm
Length
135 mm
Low spark model
No
Material
High-performance alloy steel
Weight
30 g