




€7.46/ pieceexcl. VAT
€9.03incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 6Z |
Type | Double Open End Wrench |
Model | Inch |
Single wrench model | No |
Length | 168 mm |
VDE tested | No |
Low spark model | No |
Material | High-performance alloy steel |
Weight | 73 g |
Norm | ISO 691 |
Thickness | 5.8 |
Wrench size small | 7/16 in |
Wrench size large | 1/2 in |