| Double Open End Wrench, 6Z Series, 1" Small size, 1.1/8" Large size, High-performance alloy steel, 280 mm LG | Inch | No | 280 | | €16.65/piece |
| Double Open End Wrench, 6Z Series, 5/8" Small size, 3/4" Large size, High-performance alloy steel, 201 mm LG | Inch | No | 201 | | €10.32/piece |
| Double Open End Wrench, 6Z Series, 13/16" Small size, 7/8" Large size, High-performance alloy steel, 225 mm LG | Inch | No | 225 | | €13.76/piece |
| Double Open End Wrench, 6Z Series, 1.1/4" Small size, 1.3/8" Large size, High-performance alloy steel, 355 mm LG | Inch | No | 355 | | €39.59/piece |
| Double Open End Wrench, 6Z Series, 1.1/16" Small size, 1.1/4" Large size, High-performance alloy steel, 280 mm LG | Inch | No | 280 | | €20.43/piece |
| Double Open End Wrench, 6Z Series, 1/2" Small size, 9/16" Large size, High-performance alloy steel, 168 mm LG | Inch | No | 168 | | €8.43/piece |
| Double Open End Wrench, 6Z Series, 1/4" Small size, 5/16" Large size, High-performance alloy steel, 122 mm LG | Inch | No | 122 | | €11.44/piece |
| Double Open End Wrench, 6Z Series, 3/8" Small size, 7/16" Large size, High-performance alloy steel, 153 mm LG | Inch | No | 153 | | €6.77/piece |
| Double Open End Wrench, 6Z Series, 9/16" Small size, 5/8" Large size, High-performance alloy steel, 183 mm LG | Inch | No | 183 | | €7.96/piece |
| Double Open End Wrench, 6Z Series, 1/4" Small size, 1.3/8" Large size, High-performance alloy steel, 355 mm LG | Inch | No | 355 | | €6.18/piece |
| Double Open End Wrench, 6Z Series, 7/16" Small size, 1/2" Large size, High-performance alloy steel, 168 mm LG | Inch | No | 168 | | €7.46/piece |
| Double Open End Wrench, 6Z Series, 3/4" Small size, 7/8" Large size, High-performance alloy steel, 225 mm LG | Inch | No | 225 | | €13.31/piece |
| Double Open End Wrench, 6Z Series, 7/8" Small size, 15/16" Large size, High-performance alloy steel, 240 mm LG | Inch | No | 240 | | €14.66/piece |
| Double Open End Wrench, 6Z Series, 19/32" Small size, 11/16" Large size, High-performance alloy steel, 201 mm LG | Inch | No | 201 | | €9.17/piece |
| Double Open End Wrench, 6Z Series, 5/16" Small size, 11/32" Large size, High-performance alloy steel, 138 mm LG | Inch | No | 138 | | €5.67/piece |
| Double Open End Wrench, 6Z Series, 11/16" Small size, 3/4" Large size, High-performance alloy steel, 222 mm LG | Inch | No | 222 | | €15.91/piece |
| Double Open End Wrench, 6Z Series, 15/16" Small size, 1" Large size, High-performance alloy steel, 260 mm LG | Inch | No | 260 | | €13.10/piece |