BAHCO

BAHCO Double Open End Wrench, 6Z Series, 11/16" Small size, 3/4" Large size, High-performance alloy steel, 222 mm LG

  • ERIKS:23070182
  • Manufacturer:7314151832667
Image 1
Image 2
Image 1
Image 2
Save to list

€15.91/ pieceexcl. VAT

€19.25incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
6Z
Type
Double Open End Wrench
Model
Inch
Single wrench model
No
Length
222 mm
VDE tested
No
Low spark model
No
Material
High-performance alloy steel
Weight
170 g
Norm
ISO 691
Thickness
7.3
Wrench size small
11/16 in
Wrench size large
3/4 in