BAHCO

BAHCO Double Open End Wrench, 6Z Series, 1.1/16" Small size, 1.1/4" Large size, High-performance alloy steel, 280 mm LG

  • ERIKS:23070148
  • Manufacturer:7314151832681
Image 1
Image 2
Image 1
Image 2
Save to list

€20.43/ pieceexcl. VAT

€24.72incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
6Z
Type
Double Open End Wrench
Model
Inch
Single wrench model
No
Length
280 mm
VDE tested
No
Low spark model
No
Material
High-performance alloy steel
Weight
366 g
Norm
ISO 691
Thickness
8.4
Wrench size small
1.1/16 in
Wrench size large
1.1/4 in