






€152.50/ pieceexcl. VAT
€184.53incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | NS010 |
Type | Double End Flat Ring Wrench |
Model | Metric |
Wrench width | 27 x 30 mm |
Type | Double End Flat Ring Wrench |
VDE tested | No |
Single wrench model | No |
Length | 280 mm |
Low spark model | Yes |
Material | Aluminum bronze |
Isolation protection 1000 V | No |
Weight | 340 g |