Products
Brands
About Eriks
Customer service
BE - English
Home
Double End Flat Ring Wrench, A...
Double End Flat Ring Wrench, Aluminum bronze
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Model
Metric
1
Wrench width [mm]
27 x 30
1
Material
Aluminum bronze
1
Log in to see your specific pricing.
Log in
1
of
Double End Flat Ring Wrench, Aluminum bronze
Product
Model
Wrench width [mm]
Length [mm]
Available
Price
excl. VAT
Product
Model
Wrench width [mm]
Length [mm]
Available
Price
excl. VAT
Double End Flat Ring Wrench, NS010 Series, Aluminum bronze, 280 mm LG, 27 x 30 mm WD
Metric
27 x 30
280
€152.50
/
piece
Log in