BAHCO

BAHCO Back saw Profcut 300mm 300mm

  • ERIKS:11871243
  • Manufacturer:7311518263447
Image 1
Back saw

Design: Universal serration. Hardened teeth and heavy, stabilising steel back. With 2-component plastic handle.

Application: For sawing timber, plywood and chipboard.

Save to list

€29.51/ pieceexcl. VAT

€35.71incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Hand saws and saw frames
Length
300 mm
Number of teeth per inch
11/12