Products
Brands
About Eriks
Customer service
BE - English
Home
Mitre saw type no. PC-12-TEN
Mitre saw type no. PC-12-TEN
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Type
Hand saws and saw frames
1
Length [mm]
300
1
Number of teeth per inch
11/12
1
Log in to see your specific pricing.
Log in
1
of
Mitre saw type no. PC-12-TEN
Product
Type
Length [mm]
Number of teeth per inch
Available
Price
excl. VAT
Product
Type
Length [mm]
Number of teeth per inch
Available
Price
excl. VAT
Back saw Profcut 300mm 300mm
Hand saws and saw frames
300
11/12
€29.51
/
piece
Log in