BAHCO

BAHCO Allen Key, 1997M Series, 9 mm WD, Steel

  • ERIKS:23064310
  • Manufacturer:7314151059347
Image 1
Save to list

Replacement product

42 19 Hexagon socket key

42 19 Hexagon socket key

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
1997M
Type
Allen Key
Model
Metric
Bullet-head
No
Wrench width
9 mm
Low spark model
No
Material
Steel
Type
Allen Key