| Allen Key, 1997M Series, 19 mm WD, Steel | Metric | No | 19 | | This product is no longer offered |
| Allen Key, 1997M Series, 4 mm WD, Steel | Metric | No | 4 | | This product is no longer offered |
| Allen Key, 1997M Series, 11 mm WD, Steel | Metric | No | 11 | | This product is no longer offered |
| Allen Key, 1997M Series, 5 mm WD, Steel | Metric | No | 5 | | This product is no longer offered |
| Allen Key, 1997M Series, 6 mm WD, Steel | Metric | No | 6 | | This product is no longer offered |
| Allen Key, 1997M Series, 9 mm WD, Steel | Metric | No | 9 | | This product is no longer offered |
| Allen Key, 1997M Series, 3.5 mm WD, Steel | Metric | No | 3.5 | | This product is no longer offered |
| Allen Key, 1997M Series, 16 mm WD, Steel | Metric | No | 16 | | This product is no longer offered |