






€43.69/ pieceexcl. VAT
€52.86incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 40B |
Type | Adjustable Pin Hook Wrench |
Model | Metric |
Single wrench model | Yes |
Length | 295 mm |
VDE tested | No |
Low spark model | No |
Material | High-performance alloy steel |
Weight | 205 g |
Norm | DIN 547 |
Wrench size small | 50 mm |
Wrench size large | 120 mm |
Thickness | 5.9 |