
| Product | Model | Single wrench model | Length [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Adjustable Pin Hook Wrench, 40B Series, 32 mm Small size, 75 mm Large size, High-performance alloy steel, 205 mm LG | Metric | Yes | 205 | €34.57/piece | |
| Adjustable Pin Hook Wrench, 40B Series, 115 mm Small size, 165 mm Large size, High-performance alloy steel, 310 mm LG | Metric | Yes | 310 | €61.98/piece | |
| Adjustable Pin Hook Wrench, 40B Series, 50 mm Small size, 120 mm Large size, High-performance alloy steel, 295 mm LG | Metric | Yes | 295 | €43.69/piece | |
| Adjustable Pin Hook Wrench, 40B Series, 19 mm Small size, 50 mm Large size, High-performance alloy steel, 175 mm LG | Metric | Yes | 175 | €26.13/piece | |
| Adjustable Pin Hook Wrench, 40B Series, 165 mm Small size, 230 mm Large size, High-performance alloy steel, 460 mm LG | Metric | Yes | 460 | This product is no longer offered |