BAHCO

BAHCO Adjustable Pin Hook Wrench, 40B Series, 32 mm Small size, 75 mm Large size, High-performance alloy steel, 205 mm LG

  • ERIKS:11872189
  • Manufacturer:7314153011855
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€34.57/ pieceexcl. VAT

€41.83incl. VAT

1 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
40B
Type
Adjustable Pin Hook Wrench
Model
Metric
Single wrench model
Yes
Length
205 mm
VDE tested
No
Low spark model
No
Material
High-performance alloy steel
Weight
103 g
Norm
DIN 547
Wrench size small
32 mm
Wrench size large
75 mm
Thickness
5