






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 40B |
Type | Adjustable Pin Hook Wrench |
Model | Metric |
Single wrench model | Yes |
Length | 460 mm |
VDE tested | No |
Low spark model | No |
Material | High-performance alloy steel |
Weight | 1200 g |
Norm | DIN 547 |
Wrench size small | 165 mm |
Wrench size large | 230 mm |
Thickness | 10 |