






€61.98/ pieceexcl. VAT
€75.00incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 40B |
Type | Adjustable Pin Hook Wrench |
Model | Metric |
Single wrench model | Yes |
Length | 310 mm |
VDE tested | No |
Low spark model | No |
Material | High-performance alloy steel |
Weight | 364 g |
Norm | DIN 547 |
Wrench size small | 115 mm |
Wrench size large | 165 mm |
Thickness | 8 |