






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 4106 |
Type | Adjustable Hook Wrench |
Model | Metric |
Single wrench model | Yes |
VDE tested | No |
Low spark model | No |
Material | High-performance alloy steel |
Wrench size small | 60 mm |
Wrench size large | 90 mm |