
| Product | Model | Single wrench model | Length [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Adjustable Hook Wrench, 4106 Series, 32 mm Small size, 75 mm Large size, High-performance alloy steel, 205 mm LG | Metric | Yes | 205 | €35.47/piece | |
| Adjustable Hook Wrench, 4106 Series, 19 mm Small size, 50 mm Large size, High-performance alloy steel, 175 mm LG | Metric | Yes | 175 | €26.68/piece | |
| Adjustable Hook Wrench, 4106 Series, 60 mm Small size, 90 mm Large size, High-performance alloy steel | Metric | Yes | This product is no longer offered |