BAHCO

BAHCO Adjustable Hook Wrench, 4106 Series, 19 mm Small size, 50 mm Large size, High-performance alloy steel, 175 mm LG

  • ERIKS:11872187
  • Manufacturer:7314153011886
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€26.68/ pieceexcl. VAT

€32.28incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
4106
Type
Adjustable Hook Wrench
Model
Metric
Single wrench model
Yes
Length
175 mm
VDE tested
No
Low spark model
No
Material
High-performance alloy steel
Weight
103 g
Wrench size small
19 mm
Wrench size large
50 mm