BAHCO

BAHCO 1/2 KRACHTDOP 34 MM

  • ERIKS:11871427
  • Manufacturer:7314151844547
Image 1
Save to list

€31.29/ pieceexcl. VAT

€37.86incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Wrench width
34 mm
Connection size
1/2 in
Alternatives
Product Image

ACTION Impact socket wrench 1/2" 6-point 34mm

  • Eriks:11927873
  • Manufacturer:DO2012-0-034

€11.34/ pieceexcl. VAT

€13.72incl. VAT

Estimated delivery date - 13/11/2026