ACTION

ACTION Impact socket wrench 1/2" 6-point 34mm

  • ERIKS:11927873
  • Manufacturer:8717981066773
Image 1
Socket 1/2" x 34
Save to list

€11.34/ pieceexcl. VAT

€13.72incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ACTION
Wrench width
34 mm
Connection size
1/2 in
Outer Diameter
45 mm
Length
50 mm
Double hex insert
No
Low spark model
No