

€922.73/ pieceexcl. VAT
€1,116.50incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AVENTICS |
Series | 567 |
Flow Rate (6 bar - delta p = 1 bar) | 13620 |
Port thread type | BSPP (G) |
Port Size | 1 in |
Operating pressure | from 3.5 to 10 bar |
Maximum operating pressure | 10 bar |
Operation | Electrical |
Function | 3/2 Normally closed |
Pilot supply | Internal/external |
Operating voltage | 24V DC |
Electrical connection | Plug EN 175301-803 type A |
Protection class | IP65 |
Type of body | Body Ported |
Ambient temperature | from -20 to 50 °C |
Housing material | Aluminium |
Seal material | NBR |