Products
Brands
About Eriks
Customer service
BE - English
Home
3/2-directional valve Series 5...
3/2-directional valve Series 567
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Port thread type
BSPP (G)
1
Port Size [in]
1
1
Maximum operating pressure [bar]
10
1
Function
Pilot supply
Operating voltage
Electrical connection
Protection class
Log in to see your specific pricing.
Log in
1
of
3/2-directional valve Series 567
Product
Flow Rate (6 bar - delta p = 1 bar)
Port thread type
Port Size [in]
Available
Price
excl. VAT
Product
Flow Rate (6 bar - delta p = 1 bar)
Port thread type
Port Size [in]
Available
Price
excl. VAT
5673011340 V567-3/2NC-SR-024DC
13620
BSPP (G)
1
€922.73
/
piece
Log in