

€128.86/ pairexcl. VAT
€155.92incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ATLAS |
Series | CF2 |
Shoe size | 38 |
Shoe size (UK) | 5 |
Model | Low shoe |
Norm | EN ISO 20345 S1 |
Safety class | S1 |
Colour | Black |
Antistatic | Yes |