
| Product | Shoe size | Shoe size (UK) | Model | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Safety shoes S1 CF2 black size 37 low | 37 | 4 | Low shoe | ā¬128.86/pair | |
| Safety shoes S1 CF2 black size 46 low | 46 | 11 | Low shoe | ā¬128.86/pair | |
| Safety shoes S1 CF2 black size 40 low | 40 | 6.5 | Low shoe | ā¬128.86/pair | |
| Safety shoes S1 CF2 black size 43 low | 43 | 9 | Low shoe | ā¬128.86/pair | |
| Safety shoes S1 CF2 black size 49 low | 49 | 14 | Low shoe | ā¬154.63/pair | |
| Safety shoes S1 CF2 black size 44 low | 44 | 10 | Low shoe | ā¬128.86/pair | |
| Safety shoes S1 CF2 black size 41 low | 41 | 7 | Low shoe | ā¬128.86/pair | |
| Safety shoes S1 CF2 black size 38 low | 38 | 5 | Low shoe | ā¬128.86/pair | |
| Safety shoes S1 CF2 black size 47 low | 47 | 12 | Low shoe | ā¬128.86/pair | |
| Safety shoes S1 CF2 black size 48 low | 48 | 13 | Low shoe | ā¬128.86/pair | |
| Safety shoes S1 CF2 black size 36 low | 36 | 3 | Low shoe | ā¬128.86/pair | |
| Safety shoes S1 CF2 black size 39 low | 39 | 6 | Low shoe | ā¬128.86/pair | |
| Safety shoes S1 CF2 black size 45 low | 45 | 10.5 | Low shoe | ā¬128.86/pair | |
| Safety shoes S1 CF2 black size 42 low | 42 | 8 | Low shoe | ā¬128.86/pair |