ATLAS

ATLAS Safety shoe A 420 ESD S1 size 42

  • ERIKS:12522776
  • Manufacturer:4043692245638
Image 1
3D-cushioning system
Sportline upper
Aktiv-X lining
Clima-stream® concept
ESD-fitting
Sneaker sole technology
Adapted for orthopedic insoles
Save to list

€130.31/ pairexcl. VAT

€157.68incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ATLAS
Series
A420
Shoe size
42
Shoe size (UK)
8
Model
Low shoe
Norm
EN ISO 20345 S1
Safety class
S1
Material uppers
Nubuck leather
Colour
Black
Antistatic
Yes