
| Product | Shoe size | Shoe size (UK) | Model | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Safety shoe A 420 ESD S1 size 37 | 37 | 4 | Low shoe | ā¬130.31/pair | |
| Safety shoe A 420 ESD S1 size 43 | 42 | 8 | Low shoe | ā¬130.31/pair | |
| Safety shoe A 420 ESD S1 size 40 | 40 | 6.5 | Low shoe | ā¬130.31/pair | |
| Safety shoe A 420 ESD S1 size 41 | 41 | 7 | Low shoe | ā¬130.31/pair | |
| Safety shoe A 420 ESD S1 size 38 | 38 | 5 | Low shoe | ā¬130.31/pair | |
| Safety shoe A 420 ESD S1 size 36 | 36 | 3 | Low shoe | ā¬130.31/pair | |
| Safety shoe A 420 ESD S1 size 39 | 39 | 6 | Low shoe | ā¬130.31/pair | |
| Safety shoe A 420 ESD S1 size 42 | 42 | 8 | Low shoe | ā¬130.31/pair | |
| Safety shoe A 420 ESD S1 size 49 | ā¬156.37/pair | ||||
| Safety shoe A 420 ESD S1 size 47 | ā¬130.31/pair | ||||
| Safety shoe A 420 ESD S1 size 45 | ā¬130.31/pair | ||||
| Safety shoe A 420 ESD S1 size 48 | ā¬130.31/pair | ||||
| Safety shoe A 420 ESD S1 size 46 | ā¬130.31/pair | ||||
| Safety shoe A 420 ESD S1 size 44 | ā¬130.31/pair |